Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, BSPT1/4", Comp8mm, Comp8mm

  • Mfr # 0103 08 13

  • Zoro # G805386238


product price: $17.35
/ea

Key Features

Specific Fitting Shape
Tee
Minimum Operating Temperature
-40 Degrees F
Application
Automotive, Climate Control, Fluid Transfer, Lubrication
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Fitting Side C Tube Outer Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0103 08 13
Zoro #
G805386238
UPC #
-
Country of Origin
France

Dimensions

Fitting Side C Tube Outer Diameter
8 mm
Overall Length
28 mm
Thread Size A
R1/4
Fitting Side A Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side 3 Tube Outer Diameter
8 mm
Fitting Side 1 Pipe Size
1/4 in
Thread Size 1
1/4"
Fitting Side 2 Tube Outer Diameter
8 mm

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Minimum Operating Temperature
-40 Degrees F
Application
Automotive, Climate Control, Fluid Transfer, Lubrication
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
System of Measurement
Metric
Fitting Side B Connection Type
Compression
Compatible Tube Material
Brass, Copper, Polyamide, Steel
Fitting Side C Connection Type
Compression
Fitting Side A Connection Type
BSPT
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Maximum Operating Pressure
3,335 psi
Fitting Shape
Tee
Material Grade
C36000
For Media Type
Air, Lubricants
Precleaned Type
Cleaned
Compatible Fitting Brands
Parker
Fitting Features
Rigid
Operating Pressure - Maximum
3,335 psi
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
BSPT
Fitting Side 3 Connection Type
Compression
Operating Temperature - Maximum
250 Degrees F

Description

Compression Tee Fitting, Application Automotive, Climate Control, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 8 mm, Thread Size A R1/4, System of Measurement Metric, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 3,335 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.