Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, BSPT1/8", Comp6mm, Comp4mm

  • Mfr # 0103 06 10

  • Zoro # G305386257


product price: $18.25
/ea

Key Features

Specific Fitting Shape
Tee
Application
Automotive, Climate Control, Fluid Transfer, Lubrication
Fitting Material
Brass
Fitting Side B Connection Type
Compression
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0103 06 10
Zoro #
G305386257
UPC #
-
Country of Origin
France

Dimensions

Thread Size A
R1/8
Fitting Side B Tube Outer Diameter
6 mm
Overall Length
22 mm
Fitting Side A Pipe Size
1/8 in
Fitting Side C Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 3 Tube Outer Diameter
4 mm
Thread Size 1
1/8"
Fitting Side 1 Pipe Size
1/8 in

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Application
Automotive, Climate Control, Fluid Transfer, Lubrication
Fitting Material
Brass
Fitting Side B Connection Type
Compression
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Maximum Operating Pressure
3,335 psi
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
BSPT
System of Measurement
Metric
Minimum Operating Temperature
-40 Degrees F
Fitting Side C Connection Type
Compression
Compatible Tube Material
Brass, Copper, Polyamide, Steel
Fitting Shape
Tee
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
3,335 psi
Precleaned Type
Cleaned
Material Grade
C36000
For Media Type
Air, Lubricants
Compatible Fitting Brands
Parker
Fitting Side 2 Connection Type
Compression
Connector Type
Adapter
Fitting Side 1 Connection Type
BSPT
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 3 Connection Type
Compression
Fitting Features
Rigid

Description

Compression Tee Fitting, Application Automotive, Climate Control, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 4 mm, Thread Size A R1/8, System of Measurement Metric, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 3,335 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.