Zoro Homepage

Tee, Brass, Comp 1/2", MNPT 3/8",

  • Mfr # 68RBSG-8-6

  • Zoro # G305307207


product price: $25.65
/ea

Key Features

Specific Fitting Shape
Straight Connector
Hex Size
1 1/8 in
Maximum Operating Pressure
400 psi
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68RBSG-8-6
Zoro #
G305307207
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
5 in
Fitting Side B Pipe Size
3/8 in
Thread Size B
3/8
Thread Size 2
3/8"
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Straight Connector
Maximum Operating Pressure
400 psi
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Minimum Operating Temperature
-65 Degrees F
Fitting Side A Connection Type
Compression
Application
Air Brake
System of Measurement
Imperial
Standards
DOT FMVSS 571.106, SAE J1402
Fitting Side B Connection Type
MNPT
Fitting Shape
Tee
Fitting Features
Rigid
Compatible Fitting Brands
Parker
Operating Pressure - Maximum
400 psi
For Media Type
Air
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
-65 Degrees F
Connector Type
Adapter
Operating Temperature - Maximum
250 Degrees F
Material Grade
C36000
Precleaned Type
Cleaned

Description

Compression Tee Fitting, Application Air Brake, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Thread Size B 3/8, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 5 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.