Tee, Brass, Comp1/4", 1/4", 1/4", PK10

  • Mfr # 164P-4
  • Zoro # G2529493
product price: 
$
78.59
/pk of 10, $7.86/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
1/4 in
Specific Pipe Fitting Shape
Tee Union
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
164P-4
Zoro #
G2529493
UPC #
-
Country of Origin
United States
Item
Compression Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Tee Union
Basic Pipe Fitting Material
Metal
Temp. Range
0 Degrees to 150 Degrees F
Basic Pipe Fitting Shape
Tee
Max. Pressure
150 psi
Pipe Fitting Connection Type
Compression
Maximum Operating Temperature
150 Degrees F
Application
Potable Water
Resistance Properties
UV-Resistant
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Fitting Material
Brass
Fitting Side C Connection Type
Compression
Fitting Shape
Tee
System of Measurement
Imperial
Fitting Side 1 Connection Type
Compression
Fitting Side 3 Connection Type
Compression
Compatible Fitting Brands
Parker
Operating Temperature - Minimum
0 Degrees F
Connector Type
Coupling
Operating Pressure - Maximum
150 psi
Material Grade
C36000
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
Operating Temperature - Maximum
150 Degrees F
Precleaned Type
Cleaned
For Media Type
Potable Water

Dimensions

Tube Size
1/4 in
Overall Length
1 11/16 in
Thread Size A
3/8-24
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Thread Size 1
3/8"-24
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Wire Rope Length
1 11/16 in
Length
1 11/16 in

Description

Compression Tee Fitting, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 3/8-24, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 150 psi

Restrictions

Ratings & reviews