Zoro Homepage

Tee, Brass, Comp1/4", Comp1/4", MNPT1/4"

  • Mfr # VS172CA-4-4

  • Zoro # G305307368


product price: $9.19
/ea

Key Features

Specific Fitting Shape
Tee
Application
Compression, Purification
System of Measurement
Imperial
Fitting Material
Brass
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS172CA-4-4
Zoro #
G305307368
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side C Pipe Size
1/4 in
Thread Size C
1/4
Overall Length
1 7/8 in
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 3
1/4"

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Application
Compression, Purification
System of Measurement
Imperial
Fitting Material
Brass
Standards
UL Listed
Finish/Coating
Vibra-Seal
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Compression
Thread Sealant Type
Vibra-Seal
Minimum Operating Temperature
-65 Degrees F
Series
Compress-Align
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
2,800 psi
Fitting Side C Connection Type
MNPT
Fitting Shape
Tee
Operating Temperature - Maximum
250 Degrees F
Precleaned Type
Cleaned
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
2,800 psi
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Fitting Side 3 Connection Type
MNPT
Compatible Fitting Brands
Parker
Material Grade
C36000
Connector Type
Adapter

Description

Compression Tee Fitting, Application Compression, Purification, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Finish/Coating Vibra-Seal, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Thread Size C 1/4, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 2,800 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.