Shop PARKER

Tee, Brass, Comp3/4", Comp3/4", Comp3/4", PK6

  • Mfr # 164CA-12
  • Zoro # G2726631

product price: 
$
302.99
/pk of 6, $50.50/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression-Align
Tube Size
3/4 in
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
164CA-12
Zoro #
G2726631
UPC #
-
Country of Origin
United States
Item
Compression Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression-Align
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression-Align
Specific Pipe Fitting Shape
Tee Union
Basic Pipe Fitting Shape
Tee
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
550 psi
Minimum Operating Temperature
65 Degrees F
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
2,800 psi
Maximum Operating Temperature
250 Degrees F
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Fitting Side C Connection Type
Compression
Fitting Side B Connection Type
Compression
Fitting Shape
Tee
For Media Type
Air, Gases, Potable Water
Connector Type
Coupling
Compatible Fitting Brands
Parker
Operating Pressure - Maximum
2,800 psi
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
Material Grade
C36000
Operating Temperature - Maximum
250 Degrees F
System of Measurement
Imperial
Operating Temperature - Minimum
65 Degrees F
Precleaned Type
Cleaned
Fitting Side 3 Connection Type
Compression

Dimensions

Tube Size
3/4 in
Compression Thread Size
1-18
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side C Tube Outer Diameter
3/4 in
Fitting Side B Tube Outer Diameter
3/4 in
Overall Length
3 5/16 in
Thread Size A
1-18
Thread Size
1-18
Fitting Side 3 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 1
1"-8
Wire Rope Length
3 5/16 in
Length
3 5/16 in

Description

Compression Tee Fitting, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, Thread Size A 1-18, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.