Tee, Brass, Comp3/8", 3/8", 3/8", PK10

  • Mfr # 164P-6
  • Zoro # G3016876
product price: 
$
94.39
/pk of 10, $9.44/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
3/8 in
Temp. Range
0 Degrees to 150 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
164P-6
Zoro #
G3016876
UPC #
-
Country of Origin
United States
Item
Compression Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Temp. Range
0 Degrees to 150 Degrees F
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Tee Union
Minimum Operating Temperature
0 Degrees F
Fitting Side C Connection Type
Compression
Application
Potable Water
Fitting Material
Brass
Resistance Properties
UV-Resistant
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
Fitting Shape
Tee
Material Grade
C36000
Fitting Side 1 Connection Type
Compression
Compatible Fitting Brands
Parker
Operating Temperature - Maximum
150 Degrees F
Fitting Features
Rigid
For Media Type
Potable Water
System of Measurement
Imperial
Connector Type
Coupling
Fitting Side 3 Connection Type
Compression
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Compression
Precleaned Type
Cleaned
Operating Pressure - Maximum
150 psi

Dimensions

Tube Size
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
1 29/32 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size A
1/2-24
Fitting Side C Tube Outer Diameter
3/8 in
Thread Size 1
1/2"-24
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Wire Rope Length
1 29/32 in
Length
1 29/32 in

Description

Compression Tee Fitting, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size A 1/2-24, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 150 psi

Ratings & reviews