Zoro Homepage

Tee, Brass, Comp3/8", Comp3/8", MNPT1/4"

  • Mfr # VS172CA-6-4

  • Zoro # G105347410


product price: $12.49
/ea

Key Features

Specific Fitting Shape
Tee
Material Grade
C36000
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS172CA-6-4
Zoro #
G105347410
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side C Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size C
1/4
Overall Length
1 31/32 in
Thread Size 3
1/4"
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 3 Pipe Size
1/4 in

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Material Grade
C36000
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
-65 Degrees F
Finish/Coating
Vibra-Seal
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
Application
Compression, Purification
Series
Compress-Align
Fitting Side C Connection Type
MNPT
Fitting Material
Brass
Maximum Operating Pressure
2,800 psi
Thread Sealant Type
Vibra-Seal
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Standards
UL Listed
Fitting Shape
Tee
Precleaned Type
Cleaned
Connector Type
Adapter
Fitting Side 3 Connection Type
MNPT
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
Compatible Fitting Brands
Parker
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
2,800 psi
Operating Temperature - Minimum
-65 Degrees F

Description

Compression Tee Fitting, Application Compression, Purification, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Finish/Coating Vibra-Seal, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Thread Size C 1/4, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 2,800 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.