Shop PARKER

Tee, Brass, Comp3/8", Comp3/8"MNPT1/8", PK10

  • Mfr # 172P-6-2
  • Zoro # G0433492

product price: 
$
114.99
/pk of 10, $11.50/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
172P-6-2
Zoro #
G0433492
UPC #
-
Country of Origin
United States
Item
Compression Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression
Pipe Fitting Connection Type
Compression
Max. Pressure
150 to 300 psi
Basic Pipe Fitting Shape
Tee
Temp. Range
0 Degrees to 175 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Basic Pipe Fitting Material
Metal
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Resistance Properties
UV-Resistant
Maximum Operating Pressure
150 psi
Application
Potable Water
Fitting Side C Connection Type
MNPT
Maximum Operating Temperature
150 Degrees F
Fitting Side B Connection Type
Compression
Fitting Shape
Tee
Operating Pressure - Maximum
150 psi
Fitting Side 3 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
150 Degrees F
Connector Type
Adapter
Precleaned Type
Cleaned
Fitting Features
Rigid
Compatible Fitting Brands
Parker
For Media Type
Potable Water
Material Grade
C36000

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/8 in
Compression Thread Size
1/8 in
Pipe Size (Fittings)
1/8"
Fitting Side B Pipe Size
1/8 in
Thread Size A
1/8
Thread Size B
1/2-24
Fitting Side C Tube Outer Diameter
3/8 in
Overall Length
1 3/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side C Pipe Size
1/8 in
Thread Size 2
1/2"-24
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Thread Size 1
1/8"
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Description

Compression Tee Fitting, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size B 1/2-24, Thread Size A 1/8, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.