Zoro Homepage

Tee, Brass, Comp3/8", MNPT1/8", PK10

  • Mfr # 172C-6-2

  • Zoro # G1562854


product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172C-6-2
Zoro #
G1562854
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Compression Thread Size
9/16-24
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/8 in
Overall Length
2 1/16 in
Thread Size B
9/16-24
Thread Size A
9/16-24
Thread Size
9/16-24
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 1
9/16"-24
Fitting Side 2 Pipe Size
1/8 in
Thread Size 2
9/16"-24
Fitting Side 3 Tube Outer Diameter
3/8 in

Details

Item
Compression Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Temp. Range
-65 Degrees to 200 Degrees F
Basic Pipe Fitting Shape
Tee
Max. Pressure
75 to 400 psi
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression x MNPT
Specific Pipe Fitting Shape
Branch Tee
Maximum Operating Temperature
200 Degrees F
Standards
SAE J512
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
MNPT
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Minimum Operating Temperature
65 Degrees F
Fitting Side C Connection Type
Compression
Fitting Material
Brass
Maximum Operating Pressure
200 psi
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Fitting Shape
Tee
Operating Pressure - Maximum
200 psi
System of Measurement
Imperial
Fitting Side 3 Connection Type
Compression
For Media Type
Air, Gases, Potable Water
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
65 Degrees F
Fitting Features
Rigid
Material Grade
C36000
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Precleaned Type
Cleaned
Compatible Fitting Brands
Parker

Description

Compression Tee Fitting, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size B 9/16-24, Thread Size A 9/16-24, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 200 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.