Shop PARKER

Tee, Brass, Comp5/16", 5/16", 5/16", PK10

  • Mfr # 164P-5
  • Zoro # G1884391

product price: 
$
112.99
/pk of 10, $11.30/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
5/16 in
Max. Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
164P-5
Zoro #
G1884391
UPC #
-
Country of Origin
United States
Item
Compression Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Max. Pressure
150 psi
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Tee Union
Basic Pipe Fitting Shape
Tee
Temp. Range
0 Degrees to 150 Degrees F
Pipe Fitting Connection Type
Compression
Resistance Properties
UV-Resistant
Fitting Side A Connection Type
Compression
Fitting Side C Connection Type
Compression
Application
Potable Water
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
150 psi
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
Maximum Operating Temperature
150 Degrees F
Fitting Material
Brass
Fitting Shape
Tee
Operating Temperature - Minimum
0 Degrees F
System of Measurement
Imperial
For Media Type
Potable Water
Precleaned Type
Cleaned
Operating Pressure - Maximum
150 psi
Compatible Fitting Brands
Parker
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
150 Degrees F
Fitting Side 3 Connection Type
Compression
Fitting Features
Rigid
Connector Type
Coupling
Fitting Side 2 Connection Type
Compression
Material Grade
C36000

Dimensions

Tube Size
5/16 in
Thread Size A
7/16-24
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side C Tube Outer Diameter
5/16 in
Overall Length
1 21/32 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
5/16 in
Fitting Side 3 Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Thread Size 1
7/16"-24
Wire Rope Length
1 21/32 in
Length
1 21/32 in

Description

Compression Tee Fitting, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Thread Size A 7/16-24, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 150 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.