Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Flared 1/2 in, PK10

  • Mfr # 144F-8

  • Zoro # G3227777


product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Tee
Tube Size
1/2 in
Flare Thread Size
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
144F-8
Zoro #
G3227777
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Flare Thread Size
3/4-16
Fitting Thread Size
3/4"-16
Hex Size
19/32 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Overall Length
2 15/32 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Flared Fitting Tee
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Tee
Pipe Fitting Connection Type
Flare
Basic Pipe Fitting Shape
Tee
Max. Pressure
750 psi
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
Tee Union
Flare Angle
45 Degrees
Maximum Operating Pressure
2,800 psi
Application
Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases
Minimum Operating Temperature
65 Degrees F
Standards
SAE J512, SAE J513
Fitting Side A Connection Type
Flared
Maximum Operating Temperature
250 Degrees F
Fitting Side C Connection Type
Flared
Fitting Material
Brass
Fitting Side B Connection Type
Flared
Fitting Shape
Tee
Fitting Side 1 Connection Type
Flared
For Media Type
Air, Flammable Liquids, Refrigerants, Gases
Fitting Side 2 Connection Type
Flared
Material Grade
CA360
Operating Temperature - Minimum
65 Degrees F
Connector Type
Union
Fitting Features
Rigid
Fitting Side 3 Connection Type
Flared
Operating Pressure - Maximum
2,800 psi
Operating Temperature - Maximum
250 Degrees F

Description

Flared Fitting Tee, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Flare Angle 45 Degrees , Fitting Side C Connection Type Flared, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4 In.-16, Hex Size 19/32 in, Maximum Operating Temperature 250 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.