Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Flared3/8", 3/8", MNPT3/8", PK10

  • Mfr # 145F-6-6

  • Zoro # G3146552


product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Adapter Tee
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145F-6-6
Zoro #
G3146552
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Flare Thread Size
5/8-18
Pipe Size (Fittings)
3/8"
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Hex Size
1/2 in
Overall Length
2 in
Fitting Side C Pipe Size
3/8 in
Fitting Thread Size
5/8"-18
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Flared Fitting Tee
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Adapter Tee
Max. Pressure
1000 psi
Specific Pipe Fitting Shape
Branch Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Temp. Range
-65 Degrees To 250 Degrees F
Pipe Fitting Connection Type
Flare x MNPT
Fitting Side A Connection Type
Flared
Minimum Operating Temperature
65 Degrees F
Standards
SAE J512, SAE J513
Flare Angle
45 Degrees
Fitting Side B Connection Type
Flared
Fitting Side C Connection Type
MNPT
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
2,800 psi
Fitting Material
Brass
Application
Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases
Fitting Shape
Tee
Operating Temperature - Maximum
250 Degrees F
Material Grade
CA360
Operating Temperature - Minimum
65 Degrees F
Fitting Side 3 Connection Type
MNPT
Fitting Side 2 Connection Type
Flared
Operating Pressure - Maximum
2,800 psi
Fitting Side 1 Connection Type
Flared
Fitting Features
Rigid
For Media Type
Air, Flammable Liquids, Refrigerants, Gases
Connector Type
Adapter

Description

Flared Fitting Tee, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Flare Angle 45 Degrees , Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8 In.-18, Hex Size 1/2 in, Maximum Operating Temperature 250 Degrees F, Overall Length 2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.