Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Flared5/8", MNPT1/2", Flared5/8"

  • Mfr # 151F-10-8

  • Zoro # G0301436


product price: $28.99
/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Adapter Tee
Tube Size
5/8 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151F-10-8
Zoro #
G0301436
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Pipe Size - Pipe Fitting
1/2 in
Flare Thread Size
7/8-14
Pipe Size (Fittings)
1/2"
Overall Length
2 3/4 in
Fitting Side C Tube Outer Diameter
5/8 in
Hex Size
3/4 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Pipe Size
1/2 in
Fitting Thread Size
7/8"-14
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 3 Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Item
Flared Fitting Tee
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Adapter Tee
Specific Pipe Fitting Shape
Run Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Flare
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Shape
Tee
Max. Pressure
650 psi
Application
Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases
Minimum Operating Temperature
65 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
2,800 psi
Standards
SAE J512, SAE J513
Fitting Material
Brass
Fitting Side A Connection Type
Flared
Flare Angle
45 Degrees
Fitting Side C Connection Type
Flared
Fitting Shape
Tee
Operating Temperature - Minimum
65 Degrees F
Fitting Side 2 Connection Type
MNPT
Material Grade
CA360
Fitting Features
Rigid
For Media Type
Air, Flammable Liquids, Refrigerants, Gases
Fitting Side 3 Connection Type
Flared
Fitting Side 1 Connection Type
Flared
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
2,800 psi

Description

Flared Fitting Tee, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Flare Angle 45 Degrees , Fitting Side C Connection Type Flared, Fitting Material Brass, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Fitting Thread Size 7/8 In.-14, Hex Size 3/4 in, Maximum Operating Temperature 250 Degrees F, Overall Length 2 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.