Tee Brass Pipe Fitting, 3/8 in Female NPT X 3/8 in Female NPT

  • Mfr # 6-6-6 FT-B

  • Zoro # G2910555


product price:  $55.79
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x FNPT x FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-6-6 FT-B
Zoro #
G2910555
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Hex Size
7/8"
Fitting Length
1-1/64"
Pipe Size (Fittings)
3/8" x 3/8" x 3/8"
Pipe Fitting Length
1-1/64"
Thread Size
3/8"
Pipe Size
3/8"
Overall Length
2 in
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x FNPT x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Pipe Fitting
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Max. Pressure
2700 psi
Basic Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Application
Air, Natural Gas, Oil
Color
Brown
Material Grade
C37700
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side C Type
NPT
Maximum Operating Pressure
2,700 psi

Description

Female Tee, Pipe Size 3/8 In, Threaded Connection, Material of Construction Brass, Thread Size 3/8 In, Hex Size 7/8 In, Length 1.02 In, Pressure (PSI) 2700, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.