Tee Brass Tee, 1/2 in Male NPT X 1/2 in Male NPTF

  • Mfr # 1/2 RRS-B

  • Zoro # G900690315


product price:  $59.79
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Material Grade
CA377
Overall Length
2 15/16 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 RRS-B
Zoro #
G900690315
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 15/16 in
Hex Size
7/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Tee
Material Grade
CA377
Color
Brown
Application
Hydraulic Fluid
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Fitting Side A Gender
Male
Fitting Side B Type
NPTF
Maximum Operating Pressure
3,900 psi
Fitting Side C Type
NPTF
Fitting Side C Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Includes Seal
No

Description

Tee, Brass, 1/2 in Pipe Size, 3900 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.