Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Carbon Steel, 3/8 In, FNPT

  • Mfr # 6-6-6 FT-S

  • Zoro # G3354346


product price: $55.29
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Tee
Pipe Fitting Length
1.02"
Pipe Size
3/8"
Temp. Range
-20 Degrees to 800 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6-6 FT-S
Zoro #
G3354346
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
1.02"
Pipe Size
3/8"
Pipe Size - Pipe Fitting
3/8"
Fitting Length
1-1/50"
Pipe Size (Fittings)
3/8"
Hex Size
7/8"
Overall Length
2 in
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Thread Size
3/8"

Details

Item
Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Tee
Temp. Range
-20 Degrees to 800 Degrees F
Max. Pressure
5300 psi
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Tee
Maximum Operating Pressure
5,300 psi
Fitting Side A Type
NPT
Fitting Side C Type
NPT
Finish/Coating
Zinc Plated
Fitting Side B Type
NPT
Low Lead Compliance Level
Not Compliant
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No
Application
Air, Natural Gas, Oil
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Gender
Female

Description

Tee, Carbon Steel, Zinc Plated, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 5,300 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.