Zoro Homepage

Tee, Flared1/2", Flared1/2", MNPT1/2", PK10

  • Mfr # 145F-8-8

  • Zoro # G0559657


product price: $180.99
/pk 10, $18.10/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Adapter Tee
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145F-8-8
Zoro #
G0559657
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Flare Thread Size
3/4-16
Pipe Size (Fittings)
1/2"
Fitting Side A Tube Outer Diameter
1/2 in
Hex Size
3/4 in
Overall Length
2 15/32 in
Fitting Thread Size
3/4"-16
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side C Pipe Size
1/2 in
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Flared Fitting Tee
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Adapter Tee
Specific Pipe Fitting Shape
Branch Tee
Pipe Fitting Connection Type
Flare x MNPT
Temp. Range
-65 Degrees To 250 Degrees F
Max. Pressure
750 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Application
Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases
Flare Angle
45 Degrees
Standards
SAE J512, SAE J513
Fitting Side A Connection Type
Flared
Minimum Operating Temperature
65 Degrees F
Fitting Side B Connection Type
Flared
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Fitting Side C Connection Type
MNPT
Maximum Operating Pressure
2,800 psi
Fitting Shape
Tee
Fitting Side 3 Connection Type
MNPT
Fitting Features
Rigid
Operating Pressure - Maximum
2,800 psi
For Media Type
Air, Flammable Liquids, Refrigerants, Gases
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Flared
Connector Type
Adapter
Material Grade
CA360
Fitting Side 2 Connection Type
Flared
Operating Temperature - Minimum
65 Degrees F

Description

Flared Fitting Tee, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Flare Angle 45 Degrees , Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4 In.-16, Hex Size 3/4 in, Maximum Operating Temperature 250 Degrees F, Overall Length 2 15/32 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.