Zoro Homepage

Tee, Flared1/2", MNPT3/8", Flared1/2", PK10

  • Mfr # 151F-8-6

  • Zoro # G0274802


product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Adapter Tee
Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151F-8-6
Zoro #
G0274802
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
Flare Thread Size
3/4-16
Pipe Size (Fittings)
3/8"
Hex Size
19/32 in
Overall Length
2 11/32 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
3/8 in
Fitting Thread Size
3/4"-16
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in

Details

Item
Flared Fitting Tee
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Adapter Tee
Specific Pipe Fitting Shape
Run Tee
Basic Pipe Fitting Shape
Tee
Max. Pressure
450 to 2800 psi
Temp. Range
-65 Degrees To 250 Degrees F
Pipe Fitting Connection Type
Flare x MNPT
Basic Pipe Fitting Material
Metal
Flare Angle
45 Degrees
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
2,800 psi
Fitting Material
Brass
Fitting Side A Connection Type
Flared
Minimum Operating Temperature
65 Degrees F
Standards
SAE J512, SAE J513
Application
Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases
Maximum Operating Temperature
250 Degrees F
Fitting Side C Connection Type
Flared
Fitting Shape
Tee
Material Grade
CA360
Fitting Side 3 Connection Type
Flared
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Flared
Operating Temperature - Maximum
250 Degrees F
For Media Type
Air, Flammable Liquids, Refrigerants, Gases
Operating Pressure - Maximum
2,800 psi
Operating Temperature - Minimum
65 Degrees F
Fitting Features
Rigid
Connector Type
Adapter

Description

Flared Fitting Tee, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Flare Angle 45 Degrees , Fitting Side C Connection Type Flared, Fitting Material Brass, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4 In.-16, Hex Size 19/32 in, Maximum Operating Temperature 250 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.