Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, MNPT 1/8", Tube 3/8", Push-Fit 3/8"

  • Mfr # 172PTC-6-2

  • Zoro # G5576840


product price: $35.39
/ea

Key Features

Sub-Category
Tees
Tube Size
3/8 in
Connection
Tube x MNPT
Type
DOT Fitting
Pipe Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172PTC-6-2
Zoro #
G5576840
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size
1/8 in
Length
1.22 in
Outside Dia.
3/8 in
Thread Size
1/8 in
Hex Size
11/16 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side A Pipe Size
1/8 in
Overall Length
2 7/16 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
3/8 in
Fitting Side 1 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Tee Fitting
Sub-Category
Tees
Connection
Tube x MNPT
Type
DOT Fitting
For Use With
SAE J844 Tubing
Material
Brass
Gasket Material
Buna N
Pressure (PSI)
250 psi
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Application
Air
Color
Gold
System of Measurement
Imperial
Fitting Side B Connection Type
Push-to-Connect
Fitting Side C Connection Type
Push-to-Connect
Compatible Tube Material
Nylon, Stainless Steel
Fitting Material
Brass
Resistance Properties
Compact-Resistant, Impact-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
-40 Degrees F
Fitting Side A Connection Type
MNPT
Maximum Operating Pressure
250 psi
Release Type
Button
Specific Fitting Shape
Swivel Adapter Tee
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Tee
Connector Type
Adapter
Fitting Side 1 Connection Type
MNPT
Material Grade
C36000
Fitting Features
Swivel
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
250 psi
For Media Type
Compressed Air
Fitting Side 2 Connection Type
Tube
Operating Temperature - Minimum
-40 Degrees F

Description

Push-Fit Tee Fitting, Application Air, Color Gold, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C36000, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 250 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.