Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Nylon, Comp5/8", Comp5/8", Comp5/8"

  • Mfr # N10TU10

  • Zoro # G305574418


product price: $9.65
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Side A Connection Type
Compression
Fitting Side C Connection Type
Compression
Series
Fast & Tite
Fitting Side A Tube Outer Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N10TU10
Zoro #
G305574418
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Tube Outer Diameter
5/8 in
Overall Length
3 3/8 in
Fitting Side C Tube Outer Diameter
5/8 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 3 Tube Outer Diameter
5/8 in

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Fitting Side A Connection Type
Compression
Fitting Side C Connection Type
Compression
Series
Fast & Tite
Standards
FDA, NSF-51
System of Measurement
Imperial
Fitting Material
Nylon
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
50 psi
Application
Filtration, Purification
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
-40 Degrees F
Compatible Tube Material
Glass, Soft Metal, Thermoplastic
Fitting Shape
Tee
Fitting Features
Rigid
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
50 psi
Fitting Side 3 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Precleaned Type
Cleaned
Connector Type
Coupling
Compatible Fitting Brands
Parker
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression

Description

Compression Tee Fitting, Application Filtration, Purification, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, System of Measurement Imperial, Compatible Fitting Brands Parker, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.