Zoro Homepage

Tee, Nylon, Tube1/2", 1/2", PushFit1/2", PK5

  • Mfr # 6304 62 00WP2

  • Zoro # G5105082


product price: $31.35
/pk 5, $6.27/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Tee
Fitting Connection Type
Tube x Tube
Tube Size
1/2 in
Max. Pressure
160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6304 62 00WP2
Zoro #
G5105082
UPC #
820099872346
Country of Origin
Mexico

Dimensions

Tube Size
1/2 in
Overall Length
72 mm
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Tee Fitting
Tube Fitting Material
Nylon
Specific Fitting Shape
Tee
Fitting Connection Type
Tube x Tube
Max. Pressure
160 psi
Standards
ACS, DM 174, FDA Approved, KTW, NSF/ANSI 51, NSF/ANSI 61, REACH, 1935/2004/EC, RoHS, WRAS
Pipe Fitting Connection Type
Tube x Tube
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Tee
Color
White
Basic Pipe Fitting Material
Plastic
Temp. Range
35 Degrees to 200 Degrees F
Application
Carbon Dioxide, Potable Water
System of Measurement
Imperial
Compatible Tube Material
Polyethylene
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Chemical-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Nylon
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
35 Degrees F
Maximum Operating Pressure
230 psi
Fitting Side C Connection Type
Push-to-Connect
Fitting Shape
Tee
Fitting Features
Rigid
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Tube
Operating Temperature - Minimum
35 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Tube
For Media Type
Gases, Potable Water
Connector Type
Coupling
Operating Pressure - Maximum
230 psi

Description

Push-Fit Tee Fitting, Application Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Nylon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.