Tee, Polypro, Comp 1/2", 1/2", FNPT 1/2"

  • Mfr # P8MT8
  • Zoro # G0299835
product price: 
$
6.19
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P8MT8
Zoro #
G0299835
UPC #
-
Country of Origin
United States
Item
Compression Tee Fitting
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Temp. Range
0 Degrees to 212 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Compression x MNPT
Standards
FDA Approved, NSF/ANSI 51
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Compression
Color
Black
Maximum Operating Temperature
212 Degrees F
Fitting Material
Polypropylene
Application
Air, Potable Water
Compatible Tube Material
Glass, Thermoplastic
Fitting Side C Connection Type
FNPT
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
Compression
Fitting Shape
Tee
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
0 Degrees F
For Media Type
Air, Potable Water
Fitting Features
Rigid
Fitting Side 3 Connection Type
FNPT
Operating Pressure - Maximum
150 psi
Precleaned Type
Cleaned
Compatible Fitting Brands
Parker
Connector Type
Adapter
Wire Color
Black

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Compression Thread Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Hex Size
1 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size A
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Overall Length
2 15/16 in
Fitting Side C Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size
1/2"
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Thread Size 1
1/2"
Wire Rope Length
2 15/16 in
Length
2 15/16 in

Description

Compression Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size A 1/2 in, Compatible Fitting Brands Parker, Material Grade Not Applicable, Maximum Operating Pressure 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews