Shop PARKER

Tee, Polypro, Comp 1/2", 3/8", 1/2"

  • Mfr # P8TU6
  • Zoro # G2247673

product price: 
$
6.45
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
1/2 in x 3/8 in
Max. Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P8TU6
Zoro #
G2247673
UPC #
-
Country of Origin
United States
Item
Compression Tee Fitting
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Tee Union
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Material
Plastic
Standards
FDA Approved, NSF/ANSI 51
Basic Pipe Fitting Shape
Tee
Temp. Range
0 Degrees to 212 Degrees F
Color
Black
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
212 Degrees F
Application
Air, Potable Water
Fitting Side C Connection Type
Compression
Compatible Tube Material
Glass, Thermoplastic
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Vibration-Resistant
Fitting Material
Polypropylene
Fitting Side B Connection Type
Compression
Fitting Shape
Tee
Fitting Side 3 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
System of Measurement
Imperial
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
212 Degrees F
Compatible Fitting Brands
Parker
Connector Type
Reducer
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
For Media Type
Air, Potable Water
Operating Temperature - Minimum
0 Degrees F
Wire Color
Black

Dimensions

Tube Size
1/2 in x 3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Overall Length
2 27/32 in
Hex Size
1 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Wire Rope Length
2 27/32 in
Length
2 27/32 in

Description

Compression Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 1/2 in, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade Not Applicable, Maximum Operating Pressure 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.