Tee, Polypro, Comp 1/4", 1/4", FNPT 1/4"
- Mfr # P4MT4
- Zoro # G1468914
product price:Â
$
5.15
/ea
Key Features
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P4MT4
- Zoro #
- G1468914
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tube Size
- 1/4 in
- Pipe Size - Pipe Fitting
- 1/4 in
- Pipe Size (Fittings)
- 1/4"
- Compression Thread Size
- 1/4 in
- Overall Length
- 2 3/16 in
- Thread Size A
- 1/4
- Fitting Side A Tube Outer Diameter
- 1/4 in
- Hex Size
- 11/16 in
- Fitting Side C Tube Outer Diameter
- 1/4 in
- Fitting Side B Pipe Size
- 1/4 in
- Fitting Side B Tube Outer Diameter
- 1/4 in
- Fitting Side C Pipe Size
- 1/4 in
- Thread Size
- 1/4"
- Thread Size 1
- 1/4"
- Fitting Side 1 Tube Outer Diameter
- 1/4 in
- Fitting Side 3 Pipe Size
- 1/4 in
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
Description
Compression Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 1/4, Compatible Fitting Brands Parker, Material Grade Not Applicable, Maximum Operating Pressure 300 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.