Shop PARKER

Tee, Polypro, Comp 1/4", FNPT 1/8", 1/4"

  • Mfr # P4MR2
  • Zoro # G0632091

product price: 
$
3.65
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Tube Size
1/4 in
Basic Pipe Fitting Shape
Tee
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P4MR2
Zoro #
G0632091
UPC #
-
Country of Origin
United States
Item
Compression Tee Fitting
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Compression x MNPT
Temp. Range
0 Degrees to 212 Degrees F
Standards
FDA Approved, NSF/ANSI 51
Specific Pipe Fitting Shape
Run Tee
Basic Pipe Fitting Material
Plastic
Max. Pressure
300 psi
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
212 Degrees F
Fitting Side B Connection Type
FNPT
Minimum Operating Temperature
0 Degrees F
Color
Black
Fitting Material
Polypropylene
Application
Air, Potable Water
Maximum Operating Pressure
300 psi
Fitting Side C Connection Type
Compression
Compatible Tube Material
Glass, Thermoplastic
Fitting Shape
Tee
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Potable Water
Fitting Side 3 Connection Type
Compression
Compatible Fitting Brands
Parker
Operating Temperature - Maximum
212 Degrees F
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
300 psi
Fitting Features
Rigid
Precleaned Type
Cleaned
System of Measurement
Imperial
Connector Type
Adapter
Wire Color
Black

Dimensions

Tube Size
1/4 in
Compression Thread Size
1/8 in
Overall Length
2 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/8 in
Thread Size A
1/8
Hex Size
11/16 in
Thread Size
1/8"
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 1
1/8"
Fitting Side 3 Tube Outer Diameter
1/4 in
Wire Rope Length
2 in
Length
2 in

Description

Compression Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 1/8, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade Not Applicable, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 212 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.