Shop PARKER

Tee, SS, Comp 1", Comp 1", Comp 1"

  • Mfr # 16 JBU-SS
  • Zoro # G3152441

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
1 in
Max. Pressure
3000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16 JBU-SS
Zoro #
G3152441
UPC #
-
Country of Origin
United States
Item
Compression Tee Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Max. Pressure
3000 psi
Temp. Range
-425 Degrees to 1,200 Degrees F
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee Union
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Standards
SAE J514
Fitting Side B Connection Type
Male Flareless Bite
Fitting Side C Connection Type
Male Flareless Bite
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
Minimum Operating Temperature
425 Degrees F
Fitting Side A Connection Type
Male Flareless Bite
Application
Gases, Oils
Fitting Material
Stainless Steel
Series
Ferulok
Maximum Operating Pressure
3,000 psi
Fitting Shape
Tee
Fitting Side 1 Connection Type
Male Flareless Bite
Fitting Side 2 Connection Type
Male Flareless Bite
Fitting Side 3 Connection Type
Male Flareless Bite
System of Measurement
Imperial
For Media Type
Gases, Oils
Operating Pressure - Maximum
3,000 psi
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
425 Degrees F

Dimensions

Tube Size
1 in
Compression Thread Size
1-5/16-12
Fitting Side B Tube Outer Diameter
1 in
Overall Length
1 23/32 in
Fitting Side A Tube Outer Diameter
1 in
Thread Size A
1 5/16-12
Fitting Side C Tube Outer Diameter
1 in
Thread Size
1-5/16-12
Thread Size 1
1 5/16"-12
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 3 Tube Outer Diameter
1 in
Wire Rope Length
1 23/32 in
Length
1 23/32 in

Description

Compression Tee Fitting, Application Gases, Oils, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Fitting Side C Connection Type Male Flareless Bite, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in, Thread Size A 1 5/16-12, System of Measurement Imperial, Material Grade 316, Maximum Operating Pressure 3,000 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.