Zoro Homepage

Tee, SS, Comp 3/8", Comp 3/8",

  • Mfr # 6A-FT8-10-SS

  • Zoro # G0922765


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Length
2 27/32 in
Temp. Range
-40 Degrees to 400 Degrees F
Standards
ASTM A182 Type F316
Filter Rating
10 Microns
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6A-FT8-10-SS
Zoro #
G0922765
UPC #
-
Country of Origin
United States

Dimensions

Length
2 27/32 in
Tube Size
3/8 in x 3/8 in
Hex Size
1 1/4 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Overall Length
2 27/32 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Description

Compression Tee Fitting, Fitting Material Stainless Steel, System of Measurement Imperial, Compatible Fitting Brands CPI(TM), Material Grade 316, Overall Length 2 27/32 in, Series FT, Standards ASTM A182 Type F316, Bolt Hole Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.