Tee, SS, Thrd 1/8", Thrd 1/8", Thrd 1/8"
- Mfr # 1/8 RRS-SS
- Zoro # G700689779
product price:Â
$
32.65
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Application
Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/8 RRS-SS
- Zoro #
- G700689779
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Color
- Silver
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Application
- Oils
- Material Grade
- 316
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Male
- Includes Seal
- No
- Maximum Operating Pressure
- 6,000 psi
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Male
- Fitting Side C Gender
- Male
- Side A Thread Type
- NPT
- Gravity Flow
- Pressure
- Fitting Side C Type
- Threaded
- Side 3 Thread Type
- NPT
- Side B Thread Type
- NPT
Dimensions
- Hex Size
- 7/16 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Side C Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Overall Length
- 1 9/16 in
Description
Tee, 316 SS, 1/8 in Pipe Size, 6000 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.