Shop PARKER

Tee, SS, Thrd 3/8", Thrd 3/8", Thrd 3/8"

  • Mfr # 3/8 RRS-SS
  • Zoro # G900689807

product price: 
$
69.19
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Hex Size
3/4 in
Application
Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3/8 RRS-SS
Zoro #
G900689807
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
3/4 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in
Overall Length
2 7/16 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Application
Oils
Color
Silver
Fitting Side B Gender
Male
Fitting Side A Gender
Male
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Fitting Side B Type
Threaded
Fitting Side C Gender
Male
Maximum Operating Pressure
6,000 psi
Includes Seal
No
Fitting Side C Type
Threaded
Gravity Flow
Pressure
Side A Thread Type
NPT
Side B Thread Type
NPT
Side 3 Thread Type
NPT

Description

Tee, Stainless Steel, 316, 3/8 in, Male, NPT, 3/8 in, Male, NPTF, 3/8 in, Male, 6,000 psi Maximum Operating Pressure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.