Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Steel, Comp 1", Comp 1", Comp 1"

  • Mfr # 16 JBU-S

  • Zoro # G3045585


product price: $84.55
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
1 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 JBU-S
Zoro #
G3045585
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 in
Compression Thread Size
1-5/16-12
Fitting Side C Tube Outer Diameter
1 in
Thread Size A
1 5/16-12
Overall Length
1 23/32 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side A Tube Outer Diameter
1 in
Thread Size
1-5/16-12
Thread Size 1
1 5/16"-12
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 3 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in

Details

Item
Compression Tee Fitting
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Standards
SAE J514
Specific Pipe Fitting Shape
Tee Union
Pipe Fitting Connection Type
Compression
Temp. Range
-65 Degrees to 500 Degrees F
Max. Pressure
3000 psi
Finish/Coating
Zinc Nickel
Maximum Operating Pressure
3,000 psi
Application
Gas, Oil
Series
Ferulok
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
65 Degrees F
Fitting Side B Connection Type
Male Flareless Bite
Fitting Side A Connection Type
Male Flareless Bite
Fitting Side C Connection Type
Male Flareless Bite
Fitting Material
Steel
Fitting Shape
Tee
Finish
Zinc Nickel
Operating Temperature - Maximum
500 Degrees F
Operating Pressure - Maximum
3,000 psi
For Media Type
Gases, Oils
Material Grade
1045, 1215
Fitting Side 1 Connection Type
Male Flareless Bite
Fitting Side 2 Connection Type
Male Flareless Bite
Fitting Side 3 Connection Type
Male Flareless Bite
System of Measurement
Imperial
Operating Temperature - Minimum
65 Degrees F

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Fitting Side C Connection Type Male Flareless Bite, Finish/Coating Zinc Nickel, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in, Thread Size A 1 5/16-12, System of Measurement Imperial, Material Grade 1045, 1215, Maximum Operating Pressure 3,000 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.