Zoro Homepage

Tee, Steel, Comp1/2", Comp1/2", Comp1/2"

  • Mfr # 8 JBU-S

  • Zoro # G1710694


product price: $54.59
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
1/2 in
Pipe Fitting Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8 JBU-S
Zoro #
G1710694
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Compression Thread Size
3/4-16
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size A
3/4-16
Overall Length
1 1/4 in
Fitting Side C Tube Outer Diameter
1/2 in
Thread Size
3/4-16
Fitting Side 2 Tube Outer Diameter
1/2 in
Thread Size 1
3/4"-16
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in

Details

Item
Compression Tee Fitting
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Pipe Fitting Connection Type
Compression
Max. Pressure
5000 psi
Standards
SAE J514
Basic Pipe Fitting Shape
Tee
Temp. Range
-65 Degrees to 500 Degrees F
Specific Pipe Fitting Shape
Tee Union
Basic Pipe Fitting Material
Metal
Series
Ferulok
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
5,000 psi
Fitting Material
Steel
Application
Gas, Oil
Fitting Side B Connection Type
Male Flareless Bite
Fitting Side C Connection Type
Male Flareless Bite
Minimum Operating Temperature
65 Degrees F
Fitting Side A Connection Type
Male Flareless Bite
Finish/Coating
Zinc Nickel
Fitting Shape
Tee
Finish
Zinc Nickel
Operating Temperature - Maximum
500 Degrees F
Fitting Side 2 Connection Type
Male Flareless Bite
Fitting Side 1 Connection Type
Male Flareless Bite
Operating Temperature - Minimum
65 Degrees F
Material Grade
1045, 1215
System of Measurement
Imperial
Fitting Side 3 Connection Type
Male Flareless Bite
Operating Pressure - Maximum
5,000 psi
For Media Type
Gases, Oils

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Fitting Side C Connection Type Male Flareless Bite, Finish/Coating Zinc Nickel, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size A 3/4-16, System of Measurement Imperial, Material Grade 1045, 1215

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.