Zoro Homepage

Tee, Steel, Comp1/4", 1/4", MNPT1/8", NPTF

  • Mfr # 4 SBU-S

  • Zoro # G2856777


product price: $22.65
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 SBU-S
Zoro #
G2856777
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side C Pipe Size
1/8 in
Thread Size C
1/8-27
Overall Length
25/32 in
Thread Size
1/8-27
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 3 Pipe Size
1/8 in
Thread Size 3
1/8"-27
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Compression Tee Fitting
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Branch Tee
Max. Pressure
5000 psi
Temp. Range
-65 Degrees to 500 Degrees F
Standards
SAE J514
Pipe Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Material
Metal
Minimum Operating Temperature
65 Degrees F
Maximum Operating Temperature
500 Degrees F
Finish/Coating
Zinc Nickel
Application
Gas, Oil
Maximum Operating Pressure
5,000 psi
Fitting Side A Connection Type
Male Flareless Bite
Series
Ferulok
Fitting Material
Steel
Fitting Side C Connection Type
MNPT
Fitting Side B Connection Type
Male Flareless Bite
Fitting Shape
Tee
Finish
Zinc Nickel
Fitting Side 2 Connection Type
Male Flareless Bite
Operating Temperature - Minimum
65 Degrees F
Operating Pressure - Maximum
5,000 psi
Connector Type
Adapter
Operating Temperature - Maximum
500 Degrees F
Fitting Side 3 Connection Type
MNPT
Material Grade
1045, 1215
Fitting Side 1 Connection Type
Male Flareless Bite
For Media Type
Gases, Oils
Fitting Side 4 Connection Type
NPTF

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Fitting Side C Connection Type MNPT, Finish/Coating Zinc Nickel, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Thread Size C 1/8-27, Material Grade 1045, 1215, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 25/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.