Zoro Homepage

Tee, Steel, Comp3/8", Comp3/8", Comp3/8"

  • Mfr # 6 JBU-S

  • Zoro # G2061981


product price: $35.15
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
3/8 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 JBU-S
Zoro #
G2061981
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
3/8 in
Compression Thread Size
9/16-18
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
1 1/16 in
Fitting Side C Tube Outer Diameter
3/8 in
Thread Size A
9/16-18
Thread Size
9/16-18
Fitting Side 3 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Thread Size 1
9/16"-18

Details

Item
Compression Tee Fitting
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 500 Degrees F
Specific Pipe Fitting Shape
Tee Union
Max. Pressure
5000 psi
Basic Pipe Fitting Shape
Tee
Standards
SAE J514
Pipe Fitting Connection Type
Compression
Minimum Operating Temperature
65 Degrees F
Fitting Material
Steel
Fitting Side B Connection Type
Male Flareless Bite
Finish/Coating
Zinc Nickel
Application
Gas, Oil
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
5,000 psi
Fitting Side A Connection Type
Male Flareless Bite
Fitting Side C Connection Type
Male Flareless Bite
Series
Ferulok
Fitting Shape
Tee
Finish
Zinc Nickel
System of Measurement
Imperial
Operating Pressure - Maximum
5,000 psi
Material Grade
1045, 1215
Fitting Side 1 Connection Type
Male Flareless Bite
For Media Type
Gases, Oils
Operating Temperature - Maximum
500 Degrees F
Fitting Side 2 Connection Type
Male Flareless Bite
Fitting Side 3 Connection Type
Male Flareless Bite
Operating Temperature - Minimum
65 Degrees F

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Fitting Side C Connection Type Male Flareless Bite, Finish/Coating Zinc Nickel, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size A 9/16-18, System of Measurement Imperial, Material Grade 1045, 1215

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.