Tee, Steel, Comp5/16", MNPT1/8", 5/16", NPTF

  • Mfr # 5 RBU-S
  • Zoro # G2712832
product price: 
$
20.95
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Tube Size
5/16 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5 RBU-S
Zoro #
G2712832
UPC #
-
Country of Origin
United States
Item
Compression Tee Fitting
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Standards
SAE J514
Temp. Range
-65 Degrees to 500 Degrees F
Specific Pipe Fitting Shape
Run Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Compression x MNPT
Max. Pressure
5000 psi
Maximum Operating Temperature
500 Degrees F
Fitting Side A Connection Type
Male Flareless Bite
Application
Gas, Oil
Maximum Operating Pressure
5,000 psi
Series
Ferulok
Finish/Coating
Zinc Nickel
Minimum Operating Temperature
65 Degrees F
Fitting Side C Connection Type
Male Flareless Bite
Fitting Side B Connection Type
MNPT
Fitting Material
Steel
Fitting Shape
Tee
Finish
Zinc Nickel
For Media Type
Gases, Oils
Fitting Side 4 Connection Type
NPTF
Material Grade
1045, 1215
Connector Type
Adapter
Operating Temperature - Maximum
500 Degrees F
System of Measurement
Imperial
Fitting Side 1 Connection Type
Male Flareless Bite
Operating Temperature - Minimum
65 Degrees F
Fitting Side 2 Connection Type
MNPT
Fitting Side 3 Connection Type
Male Flareless Bite
Operating Pressure - Maximum
5,000 psi

Dimensions

Tube Size
5/16 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Thread Size B
1/8-27
Overall Length
15/16 in
Fitting Side B Pipe Size
1/8 in
Fitting Side C Tube Outer Diameter
5/16 in
Fitting Side A Tube Outer Diameter
5/16 in
Thread Size
1/8-27
Thread Size 2
1/8"-27
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 3 Tube Outer Diameter
5/16 in
Wire Rope Length
15/16 in
Length
15/16 in

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Male Flareless Bite, Finish/Coating Zinc Nickel, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Thread Size B 1/8-27, System of Measurement Imperial, Material Grade 1045, 1215, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F

Restrictions

Ratings & reviews