Shop PARKER
See all product information
Create Account
Tee, Steel, Thrd 1-1/2", 1-1/2", 1-1/2"
- Mfr # 1 1/2 MRO-S
- Zoro # G700689663
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Tee
Hex Size
2 1/2 in
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1 1/2 MRO-S
- Zoro #
- G700689663
- UPC #
- -
- Country of Origin
- China
- Item
- Metal Pipe Tee
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Tee
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Fitting Side C Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 1,500 psi
- Fitting Side B Type
- Threaded
- Finish/Coating
- Zinc-Plated
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Application
- Oils
- Fitting Side C Type
- Threaded
- Gravity Flow
- Pressure
- Side A Thread Type
- NPT
- Manufacture Location
- Globally Sourced
- Side 3 Thread Type
- NPT
- Side B Thread Type
- NPT
Dimensions
- Hex Size
- 2 1/2 in
- Overall Length
- 5 1/4 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side C Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
Description
Tee, Steel, 1 1/2 in Pipe Size, 1500 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.