Shop PARKER

Tee, Steel, Thrd1/2", Thrd1/2", Thrd1/2"

  • Mfr # 8-8-8 MBT-S
  • Zoro # G1782033

product price: 
$
32.15
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Branch Tee
Pipe Fitting Length
1.47"
Pipe Size
1/2"
Basic Pipe Fitting Shape
Tee
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8-8-8 MBT-S
Zoro #
G1782033
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
1.47"
Pipe Size
1/2"
Pipe Size (Fittings)
1/2"
Fitting Length
1 47/100 in
Pipe Size - Pipe Fitting
1/2"
Hex Size
1-1/16"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Overall Length
2 15/32 in
Thread Size
1/2"
Fitting Thread Size A
1/2"-14
Fitting Thread Size C
1/2"-14
Fitting Thread Size B
1/2"-14
Wire Rope Length
2 15/32 in
Length
2 15/32 in

Details

Item
Branch Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Branch Tee
Basic Pipe Fitting Shape
Tee
Temp. Range
-20 Degrees to 800 Degrees F
Max. Pressure
4800 psi
Basic Pipe Fitting Material
Metal
Fitting Connection Type
FNPT x FNPT x MNPT
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM A108
Specific Pipe Fitting Shape
Branch Tee
Fitting Side B Gender
Female
Low Lead Compliance Level
Not Compliant
Fitting Side C Gender
Male
Fitting Side A Gender
Female
Maximum Operating Pressure
4,800 psi
Includes Seal
No
Fitting Side C Type
Threaded
Fitting Side A Type
Threaded
Finish/Coating
Zinc-Plated
Application
Air, Gases, Oils
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Manufacture Location
Globally Sourced
Gravity Flow
Pressure
Fitting Side A Pipe Threading
14
Side B Thread Type
NPT
Fitting Side C Pipe Threading
14
Side 3 Thread Type
NPT
Fitting Side B Pipe Threading
14
Side A Thread Type
NPT

Description

Male Branch Tee, Thread Size 1/2 In, NPT Connection, Material of Construction Carbon Steel, Pressure 4800 PSI, Temp Range -65 To 500 Deg F, Hex Size 1 1/16 In, Length 1.47 In, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.