Shop PARKER

Tee, Steel, Thrd1/2", Thrd1/2", Thrd1/2"

  • Mfr # 8-8-8 ST-S
  • Zoro # G2819476

product price: 
$
36.49
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Street Tee
Pipe Fitting Length
1.47"
Pipe Size
1/2"
Specific Pipe Fitting Shape
Street Tee
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8-8-8 ST-S
Zoro #
G2819476
UPC #
-
Country of Origin
United States
Item
Street Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Street Tee
Specific Pipe Fitting Shape
Street Tee
Basic Pipe Fitting Shape
Tee
Temp. Range
-20 Degrees to 800 Degrees F
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM A108
Basic Pipe Fitting Material
Metal
Fitting Connection Type
FNPT x MNPT x FNPT
Max. Pressure
4800 psi
Fitting Side A Gender
Female
Finish/Coating
Zinc-Plated
Fitting Side B Gender
Male
Fitting Side C Gender
Female
Maximum Operating Pressure
4,800 psi
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Threaded
Includes Seal
No
Application
Air, Gases, Oils
Manufacture Location
Globally Sourced
Side A Thread Type
NPT
Fitting Side C Pipe Threading
14
Fitting Side B Pipe Threading
14
Side B Thread Type
NPT
Gravity Flow
Pressure
Side 3 Thread Type
NPT
Fitting Side A Pipe Threading
14

Dimensions

Pipe Fitting Length
1.47"
Pipe Size
1/2"
Fitting Length
1 47/100 in
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Hex Size
1-1/16"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
2 45/64 in
Fitting Side C Nominal Pipe Size
1/2 in
Thread Size
1/2"
Fitting Thread Size C
1/2"-14
Fitting Thread Size B
1/2"-14
Fitting Thread Size A
1/2"-14
Wire Rope Length
2 45/64 in
Length
2 45/64 in

Description

Street Tee, Thread Size 1/2 In, NPT Connection, Material of Construction Carbon Steel, Pressure 4800 PSI, Temp Range -65 To 500 Deg F, Hex Size 1 1/16 In, Length 1.47 In, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.