Shop PARKER

Tee, Steel, Thrd1/4", Thrd1/4", Thrd1/4"

  • Mfr # 4-4-4 MBT-S
  • Zoro # G0420253

product price: 
$
14.19
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Branch Tee
Pipe Fitting Length
1-3/32"
Pipe Size
1/4"
Pipe Size - Pipe Fitting
1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4-4-4 MBT-S
Zoro #
G0420253
UPC #
-
Country of Origin
United States
Item
Branch Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Branch Tee
Max. Pressure
6000 psi
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT x FNPT x MNPT
Basic Pipe Fitting Material
Metal
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM A108
Specific Pipe Fitting Shape
Branch Tee
Temp. Range
-20 Degrees to 800 Degrees F
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Fitting Side C Type
Threaded
Application
Air, Gases, Oils
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Finish/Coating
Zinc-Plated
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Male
Maximum Operating Pressure
6,000 psi
Fitting Side B Pipe Threading
18
Side A Thread Type
NPT
Fitting Side A Pipe Threading
18
Fitting Side C Pipe Threading
18
Manufacture Location
Globally Sourced
Side B Thread Type
NPT
Side 3 Thread Type
NPT
Gravity Flow
Pressure

Dimensions

Pipe Fitting Length
1-3/32"
Pipe Size
1/4"
Pipe Size - Pipe Fitting
1/4"
Hex Size
3/4"
Fitting Length
1-3/32"
Pipe Size (Fittings)
1/4"
Overall Length
1 49/64 in
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Thread Size
1/4"
Fitting Thread Size A
1/4"-18
Fitting Thread Size C
1/4"-18
Fitting Thread Size B
1/4"-18
Wire Rope Length
1 49/64 in
Length
1 49/64 in

Description

Branch Tee, Carbon Steel, Zinc Plated, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 6,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.