Tee, Steel, Thrd1/4", Thrd1/4", Thrd1/8"
- Mfr # 1/4 X 1/4 X 1/8 MMO-S
- Zoro # G500712585
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Tee
Standards
ANSI B1.20.1, FED-STD-H28/7, SAE J476, SAE J514
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side C Nominal Pipe Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1/4 X 1/4 X 1/8 MMO-S
- Zoro #
- G500712585
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side C Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
Details
- Item
- Metal Pipe Tee
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Tee
- Standards
- ANSI B1.20.1, FED-STD-H28/7, SAE J476, SAE J514
- Fitting Side A Gender
- Female
- Finish/Coating
- Zinc-Plated
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Fitting Side C Gender
- Female
- Application
- Oils
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 5,000 psi
- Includes Pre-Applied Thread Sealant
- No
- Side 3 Thread Type
- NPT
- Side A Thread Type
- NPT
- Manufacture Location
- Made in USA
- Gravity Flow
- Pressure
- Side B Thread Type
- NPT
- Fitting Side C Type
- Threaded
Description
Tee, Steel, 1/4 x 1/4 x 1/8 in Pipe Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.