Tee, Steel, Thrd3/8", Thrd3/8", Thrd3/8"
- Mfr # 3/8 MMS-S
- Zoro # G100689546
product price:Â
$
16.59
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Tee
Standards
ISO 6149
Includes Pre-Applied Thread Sealant
No
Application
Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/8 MMS-S
- Zoro #
- G100689546
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Side C Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
Details
- Item
- Metal Pipe Tee
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Tee
- Standards
- ISO 6149
- Includes Pre-Applied Thread Sealant
- No
- Application
- Oils
- Fitting Side B Gender
- Male
- Fitting Side B Type
- Threaded
- Finish/Coating
- Zinc-Plated
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 4,500 psi
- Fitting Side C Gender
- Male
- Side A Thread Type
- NPT
- Side 3 Thread Type
- NPT
- Gravity Flow
- Pressure
- Manufacture Location
- Globally Sourced
- Side B Thread Type
- NPT
- Fitting Side C Type
- Threaded
Description
Male Branch Tee,Steel,3/8 in, 4500 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.