Shop PARKER
See all product information
Create Account
Tee, Steel, Thrd3/8", Thrd3/8", Thrd3/8"
- Mfr # 3/8 MRO-S
- Zoro # G100689638
product price:Â
$
12.89
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Tee
Hex Size
7/8 in
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Overall Length
2 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/8 MRO-S
- Zoro #
- G100689638
- UPC #
- -
- Country of Origin
- China
- Item
- Metal Pipe Tee
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Tee
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Includes Seal
- No
- Application
- Oils
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side C Gender
- Female
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Finish/Coating
- Zinc-Plated
- Maximum Operating Pressure
- 4,500 psi
- Fitting Side B Gender
- Male
- Side B Thread Type
- NPT
- Manufacture Location
- Globally Sourced
- Fitting Side C Type
- Threaded
- Side 3 Thread Type
- NPT
- Side A Thread Type
- NPT
- Gravity Flow
- Pressure
Dimensions
- Hex Size
- 7/8 in
- Overall Length
- 2 7/16 in
- Fitting Side C Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
Description
Tee, Steel, 3/8 in Pipe Size, 4500 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.