Tee, Steel, Thrd3/8", Thrd3/8", Thrd3/8"
- Mfr # 3/8 RRS-S
- Zoro # G300689629
product price:Â
$
47.29
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Tee
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Hex Size
3/4 in
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/8 RRS-S
- Zoro #
- G300689629
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Side C Nominal Pipe Size
- 3/8 in
- Overall Length
- 2 7/16 in
Description
Tee, Steel, Zinc Plated, 3/8 in, Male, NPT, 3/8 in, Male, NPTF, 3/8 in, Male, 6,000 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.