This item is Discontinued.

Parker Themostatic Expansion Valve, 3 1/2-5 Tons HCAE-5-VX100AB20

Themostatic Expansion Valve, 3 1/2-5 Tons (Discontinued)

  • Mfr # HCAE-5-VX100AB20
  • Zoro # G3501251
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HCAE-5-VX100AB20
Zoro #
G3501251
UPC #
-
Country of Origin
Unknown

Dimensions

Capillary Length (In.)
30

Details

Refrigerant
R-22
Equalizer Type
External
Connection
Flo-rater
Evaporator Temp. Range (F)
10 to 60
Bleed Percentage
20
Superheat
Externally Adjustable
Type
Adjustable With Check Valve
Liquid Subcooling Temp. (F)
10
Not For Use With
Ammonia
Item
Thermostatic Expansion Valve
Nominal Capacity (Tons)
3-1/2 to 5
Connector Outlet (In.)
Flo-rater
Includes
Sensing Bulb Mounting Clamp
Connector Inlet (In.)
Flo-rater
Parker Model Number
HCAE-5-VX100AB20
Balanced Port Design
Yes
ARI Standard
750-70
Control
Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems

Description

Thermostatic Expansion Valve, Adjustable With Check Valve, R-22, Nominal Capacity (Tons) 3-1/2 to 5, External, Flo-rater Connection, Connector Inlet (In.) Flo-rater, Connector Outlet (In.) Flo-rater, HCAE-5-VX100AB20, 10 to 60, Capillary Length (In.) 30, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 20, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.