Thermostatic Expan Valve, 8 ton, 450 psi

  • Mfr # SCE-A-SZ 3X4X2 ODF 60"

  • Zoro # G810839330


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Equalizer Type
External
Balanced Port Design
Balanced
Element Type
Removable
Outlet Connection Size
1/2 in
Operating Pressure - Maximum
450 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-A-SZ 3X4X2 ODF 60"
Zoro #
G810839330
UPC #
-
Country of Origin
United States

Dimensions

Outlet Connection Size
1/2 in
Capillary Length
5 ft
Equalizer Connection Size
1/4 in
Strainer Mesh Size
100 mesh
Inlet Connection Size
3/8 in

Details

Equalizer Type
External
Balanced Port Design
Balanced
Item
Thermostatic Expansion Valve
Element Type
Removable
Operating Pressure - Maximum
450 psi
For Capacity - Maximum
8 ton
Evaporator Temperature - Minimum
-40 Degrees F
Inlet Connection Gender
Female
Inlet Connection Type
Sweat
Application Temperature
Commercial Refrigeration
Product Type
Thermostatic Expansion Valve
Nominal Capacity - General
1 ton
For Refrigerant Type
R-404A
Evaporator Temperature - Maximum
0 Degrees F
Valve Body Material
Brass
Superheat Adjustment
Field Adjustable
For Capacity - Minimum
0.1 ton
Series
C
Outlet Connection Gender
Female
Equalizer Connection Gender
Female

Description

Thermostatic Expansion Valve, External, Balanced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.