Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Expansion Valve, 5 ton

  • Mfr # HXCAE-5-VX 3X4ODFX1 30"PRKR KT

  • Zoro # G511631554


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Includes
1/2 in ODM x Aero Style Outlet Adapter, 1/2 in ODM x Chatleff Outlet Adapter
Balanced Port Design
Balanced
Superheat Adjustment
Field Adjustable
Series
HX
Inlet Connection Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXCAE-5-VX 3X4ODFX1 30"PRKR KT
Zoro #
G511631554
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Connection Size
3/8 in
Outlet Connection Size
1/2 in
Equalizer Connection Size
1/4 in
Capillary Length
30 in

Details

Includes
1/2 in ODM x Aero Style Outlet Adapter, 1/2 in ODM x Chatleff Outlet Adapter
Balanced Port Design
Balanced
Item
Thermostatic Expansion Valve
Superheat Adjustment
Field Adjustable
Series
HX
Inlet Connection Gender
Female
For Refrigerant Type
R-22
Equalizer Connection Type
SAE Flare
For Capacity - Minimum
3.5 ton
Outlet Connection Gender
Female
Application Temperature
Air Conditioning
Product Type
Thermostatic Expansion Valve
For Capacity - Maximum
5 ton
Element Material
Stainless Steel

Description

SAG SKU

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.