
Miller MDX Style Nozzle, 1/2in with 1/8in Recess, Copper
Mfr # PN-M1218C
Zoro # G015377965
product price: $17.05
/eaKey Features
Material
Copper
Application
MIG Welding
Bore Dia. (In.)
1/2 in
Tip Recess
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-M1218C
Zoro #
G015377965
UPC #
-
Country of Origin
China
Dimensions
Bore Dia. (In.)
1/2 in
Details
Material
Copper
Application
MIG Welding
Tip Recess
1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.