Tow Lawn Sweeper, 36 in Working Width, 17 cu. ft. Hopper Capacity, Reinforced Vinyl Hopper Material (Discontinued)
- Mfr # 89580200
- Zoro # G1512856
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89580200
Zoro #
G1512856
UPC #
751058030340
Country of Origin
United States
Dimensions
Working Width
36 in
Height Adjustment
1/4 to 1-1/2"
Wheel Dia.
10 1/2 in
Overall Width
46"
Wheel Width
2 1/2 in
Brush Dia.
9.2 in
Overall Height
32"
Overall Depth
62"
Details
Item
Tow Lawn Sweeper
Hopper Capacity
17 cu. ft.
Hopper Material
Reinforced Vinyl
Dump Mechanism
Manual
Wheels
Rubber
Hitch Type
Ball Bearing On Brush Axle
Housing Material
Steel
Bottom Panel
Solid
Frame Material
Tubular Steel
Number of Brushes
Eight polypropylene, steel-backed brushes in four staggered rows
Brush to Wheel Ratio
4.4:1
Description
Tow Lawn Sweeper, Working Width 36 in, Height Adjustment 1/4 to 1-1/2 In., Housing Material Steel, Hopper Capacity 17 cu. ft., Hopper Material Reinforced Vinyl, Frame Material Tubular Steel, Dump Mechanism Manual, Hitch Type Ball Bearing On Brush Axle, Overall Depth 62 In., Overall Width 46 In., Brush to Wheel Ratio 4.4:1, Wheel Width 2 1/2 in, Overall Height 32 In., Number of Brushes Eight polypropylene, steel-backed brushes in four staggered rows
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.