Zoro Homepage

TRIPLE-LOK - FEMALE RIGID

  • Mfr # 6 XHX7-S .062 ORIFICE

  • Zoro # G610040349


product price: $21.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 XHX7-S .062 ORIFICE
Zoro #
G610040349
UPC #
-
Country of Origin
United States

Description

Parker's Orifice Fittings come in both 37 Deg flare and O-ring face seal ORFS configurations. These compact and cost effective orifice fittings allow OEMs to pre-set, at the factory, a specified orifice in specific hydraulic tube or hose lines, which eliminates or minimizes the need for costly flow control valves. Markets: - Construction - Agriculture - Mining - Oil & Gas - Transportation - Alternative fuel Features/Benefits: - Available in commonly pre-set orifice sizes, orifice fittings provide OEMs with control over final factory established flow and speed characteristics of the hydraulic system. - Designed for permanent or temporary installation, orifice fittings can be easily installed in-line into hydraulic system by simply connecting between hose swivel and adapter. - Orifice size is permanently stamped on body for ease of identification. - Can eliminate or minimize costly flow control valves. - A line of orifice adapters that will replace a traditional port adapter is also available upon request. - Available in steel in sizes 1/4'', 3/8'' and 1/2'' with working pressures up to 12,000 psi. Applications: - Fixed rotation speed for hydraulic motors. - Fixed speed on cylinder extend or retract.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.