Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Clamp Kit, Mounting Rail, 1/2 In

  • Mfr # RN2127

  • Zoro # G3178165


product price: $6.95
/ea

Key Features

Material
Steel and Polypropylene
Type
Mounting Rail
Tube Size
1/2 in
Height
1.8 in
Length
2.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RN2127
Zoro #
G3178165
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Height
1.8 in
Length
2.08 in
Width
1.65 in
Overall Height
1 51/64 in
Installed Height
1 11/16 in
For Pipe Size
1/2 in
Overall Width
1 21/32 in
For Maximum Outside Diameter
1/2 in
Overall Length
2 5/64 in
For Copper Tube Size
1/2 in

Details

Material
Steel and Polypropylene
Item
Vibration-Dampening Beta Clamp
Type
Mounting Rail
Includes
Cover Plate
Temp. Range (F)
-22 to 194
Metal Detectable
Yes
System of Measurement
Inch
Maximum Operating Temperature
194 Degrees F
Clamp Type
Beta Clamp Assembly
Minimum Operating Temperature
-22 Degrees F
Top Plate Material
Steel
Load Capacity
2,500 lb
Clamp Material
Steel
Clamp Material Finish
Zinc-Plated
Mount Type
Rail-Mount
Clamp Bore Style
Ribbed
Compatible Mfr Part Number
R-1, R-2
Cushion Material
Polypropylene
For Number of Lines
1

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number 2HVH2, 2HVH3, Compatible Mfr Part Number R-1, R-2, Cushion Material Polypropylene, For Copper Tube Size 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size 1/2 in, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.